
CONNECTING LINK - 160-2, 2in. PITCH, COTTER PIN SLIP FIT, CARBON STEEL
Mfr # 160A2S11I
Zoro # G014121095
product price:Â $93.25
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
160A2S11I
Zoro #
G014121095
UPC #
-
Country of Origin
Germany
Description
RENOLD'S UNIQUE CONTROL OVER PIN / BUSH CONTACT MAKES SURE THAT WEAR LIFE EXCEEDS OTHER BRANDS. LITTLE INITIAL CHAIN ADJUSTMENT IS THEREFORE REQUIRED. RENOLD ROLLER CHAIN IS HIGHLY FATIGUE RESISTANT WITH BREAKING LOADS EXCEED THE MINIMUM REQUIREMENTS OF INTERNATIONAL STANDARDS.. KEY PRODUCT FEATURES: SOLID ROLLER, SOLID BUSH. END-SOFTENED PINS FOR EASY DISASSEMBLY. HIGH WAIST PLATE SHAPE. UNRIVALLED COMPONENT ACCURACY. RELIABILITY, REPUTATION AND PERFORMANCE. FATIGUE LIFE IS SUBSTANTIALLY IMPROVED BY OPTIMIZING FITS BETWEEN PIN, BUSH AND PLATES AND CONTROLLING PLATE HOLE QUALITY. SPROCKET LIFE IS ENHANCED BY MATCHING THE CHAIN GEARING EXACTLY TO THE TOOTH FORM.. RENOLD PIONEERED BALL DRIFTING TO CREATE PRECISELY CONTROLLED HOLES, WHICH COMBINED WITH OTHER RENOLD PROCESS TECHNOLOGY REINFORCES FATIGUE RESISTANCE AND IMPROVES THE WEAR PERFORMANCE OF THE CHAIN. FATIGUE LIFE IS FURTHER ENHANCED BY SHOT PEENING AND OTHER PRE-STRESSING PROCESSES.. SPECIALLY FORMULATED LUBRICANTS REDUCE INITIAL WEAR, GIVE CORROSION PROTECTION, AND ENSURE LONG STORAGE LIFE. RENOLD PINS ARE CASE-HARDENED AND CENTERLESS GROUND PRODUCING PERFECTLY CYLINDRICAL DIAMETERS WITH EXTREMELY HIGH SURFACE HARDNESS. COMPONENT LIFE IS MAXIMIZED BY THE EXPERT USE AND CONTROL OF HEAT TREATMENT DURING THE MANUFACTURING PROCESS.. WHAT THIS MEANS TO YOU: UNBEATABLE WEAR AND FATIGUE RESISTANCE. LONGER WORKING LIFE. REDUCED BEDDING-IN TIMES. BETTER RESISTANCE TO SHOCK LOADINGS. THE END-SOFTENED PIN AND A SPIN RIVET TO MAKE CUTTING EASY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.