Zoro Homepage

OFFSET LINK - C2080H, 2in. PITCH, CARBON STEEL

  • Mfr # C2080HS12I

  • Zoro # G114121056


product price: $41.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2080HS12I
Zoro #
G114121056
UPC #
-
Country of Origin
China

Description

WHITNEY ROLLER CHAIN HAS LONG BEEN RECOGNIZED FOR ITS HIGH QUALITY, AFFORDABILITY, RELIABILITY AND PERFORMANCE. IT HAS EARNED A STRONG REPUTATION FOR ITS EXCELLENT WEAR RESISTANCE, HIGH FATIGUE RESISTANCE, AND DURABILITY AND THESE FACTORS HAVE HELPED WHITNEY BECOME THE MOST WIDELY USED CHAIN BRAND IN THE US.. KEY FEATURES AND BENEFITS: PRECISION MANUFACTURED TO MEET ASME/ANSI B29.1 STANDARD. SOLID BUSHING AND ROLLER FOR SMOOTHER PERFORMANCE AND LONGER LIFE. TAPERED BUSHINGS PROVIDE 100% PIN-TO-BUSHING CONTACT AND ENSURE LONGER WEAR LIFE. WIDE-WAISTED LINK PLATES IMPROVE FATIGUE STRENGTH BY PROVIDING ADDITIONAL SUPPORT TO THE CHAIN AND DISTRIBUTE STRESS MORE EVENLY. CASE HARDENED PINS ARE MADE OF HIGH-GRADE ALLOY STEEL AND ADD FURTHER WEAR RESISTANCE. CHAIN IS PRE-LUBRICATED AND PRE-STRETCHED, MAKING IT READY FOR IMMEDIATE USE. BOXED CHAIN COMES WITH 1 CONNECTING LINK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.