Shop RENOLD
See all product information
Create Account
Roller Chain 10Ft
Mfr # 60A1X10FT
Zoro # G222981245
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Chain Number
60
Tensile Strength
7,030 lbs
Industry Chain Pitch
3/4 in
Series
Standard
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60A1X10FT
- Zoro #
- G222981245
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Chain Number
- 60
- Tensile Strength
- 7,030 lbs
- Industry Chain Pitch
- 3/4 in
- Item
- Roller Chain
- Series
- Standard
- Number of Strands
- 1