Shop RENOLD
See all product information
Create Account
SINGLE ROLLER CHAIN 10FT 1/2IN
Mfr # 35A1SSX10FT
Zoro # G423393502
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Series
Standard
Industry Chain Pitch
3/8 in
Material
Stainless Steel
Tensile Strength
1,760 lbs
Chain Number
35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35A1SSX10FT
- Zoro #
- G423393502
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Series
- Standard
- Industry Chain Pitch
- 3/8 in
- Material
- Stainless Steel
- Tensile Strength
- 1,760 lbs
- Chain Number
- 35
- Item
- Roller Chain
- Number of Strands
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.