Standard Roller Chain, Cottered Pin, 2-1/2 in Pitch, 1 Strand
- Mfr # 200 COT
- Zoro # G622634260
product price:Â
$
3,252.99
/ea
Key Features
Chain Number
200
Pin Contruction
Cottered
Number of Strands
1
Industry Chain Pitch
2-1/2 in
Tensile Strength
78,125 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200 COT
- Zoro #
- G622634260
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Roller Chain
- Chain Number
- 200
- Pin Contruction
- Cottered
- Number of Strands
- 1
- Industry Chain Pitch
- 2-1/2 in
- Tensile Strength
- 78,125 lbf
- Series
- Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.