8 in. Series Electronic Black Paper Towel Dispenser

  • Mfr # REN05175-WB

  • Zoro # G910031627


product price:  $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REN05175-WB
Zoro #
G910031627
UPC #
73286647030
Country of Origin
United States

Description

The single-roll Renown Electronic Hand Towel Dispenser offers reliable dispensing to keep restrooms up and running. Its engineered for demanding restroom and work environments. Durable and easy to maintain, it delivers a hygienic, efficient, and seamless dispensing experience all with a simple wave of the hand. The dispenser delivers up to 80 rolls of 1,000 ft. toweling with recommended batteries which are standard, retail brand alkaline 4 D-cell batteries. Its unique technology dispenses hand towels virtually jam-free, ensuring consistent operation with each wave. The paper roll index allows for quick and easy loading. A translucent cover and low battery indicator light provide at-a-glance service. An intuitive, one-touch control panel allows staff to customize dispense mode to on demand or valet and towel length to 10 in. or 18 in. to meet any facilityTMs needs. Accommodates a variety of 8 in. controlled roll towels.Electronic dispenser offers touch-free service and a hygienic experienceBattery life of up to 80 1,000 ft. rolls offers reliable operationHolds up to 1,000 ft. of towelingSturdy plastic construction to withstand years of commercial useCustomizable dispense mode and towel lengthIntuitive control panel for service/settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.