Shop RENOWN
See all product information
Create Account
Bathroom Cleaner, 3.5 oz, Block, Cherry, 12 PK
- Mfr # 12-3.5BB-C-P/REN03003-FR
- Zoro # G610191430
product price:Â
$
62.69
/pk of 12, $5.22/ea
Key Features
Surfaces for Use On
Toilets
Series
No Series
Container Size
3.5 oz
NSF Rating
Not Rated
Fragrance
Cherry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-3.5BB-C-P/REN03003-FR
- Zoro #
- G610191430
- UPC #
- 741224030038
- Country of Origin
- United States
Dimensions
- Container Size
- 3.5 oz
Details
- Item
- Bathroom Cleaner
- Surfaces for Use On
- Toilets
- Series
- No Series
- NSF Rating
- Not Rated
- Fragrance
- Cherry
- Application
- Toilet & Urinal Cleaner
- Cleaner Form
- Block
Description
Clip this bowl block to inside of any toilet. Freshens for 30-days. Unique cherry scent.VersatileEasy to usePleasing cherry fragranceVarious sizes available
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.