Eco Super Duty Cleaner and Degreaser 64 oz., 4PK
- Mfr # REN015
- Zoro # G324229948
product price:Â
$
394.99
/pk of 4, $98.75/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Container Size
64 fl oz
Cleaner Form
Liquid
Ready to Use/Concentrated
Concentrated
Fragrance
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- REN015
- Zoro #
- G324229948
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 64 fl oz
Details
- Item
- Cleaner and Degreaser
- Container Type
- Jug
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Concentrated
- Fragrance
- Purple
- For Use on
- Hard Surface
- Biodegradable
- No
- Type
- Heavy-Duty
- Standards
- BAA Compliant, TAA Compliant
Description
Renown Super Duty Cleaner and Degreaser 64 oz. (4 Per Case)Ultra Concentrated, Non-Butyl, spray and wipe, multi-power cleaner. 4 Per CaseAn excellent heavy-duty cleaner that quickly removes tough soils from washable hard surfacesCost Effective: One product removes ink marks, graffiti, grease and other soils on hard surfacesReduces Labor: One product replaces the need for multiple cleaners and simplifies trainingSafe for use on all hard surfaces, even engine blocksExcellent heavy duty cleaner that quickly removes tough soils from washable hard surfacesThis bottle is preset to deliver a 1:25 ratio of Super Duty Cleaner & Degreaser solution to any appropriate end use container. No added fragranceSafer Choice: Meets U. S. EPA Safer Product Standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.