Window Squeegee Complete, Stainless Steel, 12 in Natural Beige
- Mfr # APP18101
- Zoro # G924230863
product price:Â
$
42.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APP18101
- Zoro #
- G924230863
- UPC #
- 076335097916
- Country of Origin
- United States
Description
Renown stainless steel window cleaning tools are designed for professional looking results at an affordable price. Stainless steel design offers strength, durability, rust-free performance, and is lighter than brass models to help prevent worker fatigue. The squeegee handle features an ergonomic rubber hand grip for use in all weather conditions, a heavy duty frame that securely holds various channel widths, and a quick-change device for fast and simple channel/blade changes. Handle fits most extension poles on the market. Available in various widths to help match the squeegee to the job. Channels feature a soft rubber blade for streak-free performance. 6 each per box/ 8 boxes per case. Professional Quality at an Affordable Price: Achieve pristine, streak-free windows with our stainless steel tools designed for both durability and cost-effectiveness. Ergonomic and Lightweight: Our squeegee handle, with its comfortable rubber grip and lightweight stainless steel design, minimizes worker fatigue and ensures ease of use in any weather. Versatile and Convenient: Featuring a quick-change mechanism for hassle-free blade swaps and compatibility with most extension poles, our tools adapt seamlessly to various window cleaning tasks. 12" Blade Proposition 65 Information WARNING: This product can expose you to chemicals including lead, which is known to the state of california to cause cancer, birth defects and other reproductive harm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.