Shop SIMPLE SPACES
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Floor Squeegee, 24 in Blade, Curved Blade, Rubber Blade, Hardwood Handle, Black
- Mfr # 93450
- Zoro # G623565075
product price:Â
$
122.99
/ea
Key Features
Handle Material
Hardwood
Squeegee Blade Shape
Curved
Squeegee Frame Material
Steel
Color
Black
Squeegee Blade Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93450
- Zoro #
- G623565075
- UPC #
- 25881934503
- Country of Origin
- United States
- Handle Material
- Hardwood
- Squeegee Blade Shape
- Curved
- Squeegee Frame Material
- Steel
- Color
- Black
- Squeegee Blade Material
- Rubber
Dimensions
- Squeegee Blade Width
- 24 in
Description
This 24 in heavy-duty curved rubber floor squeegee has a super durable rubber head with metal frame designed to hug the floor for efficient clean-up of water and other liquids. The handle is made of 60 in hardwood. The squeegee has a steel connector and brace with a color brace and this equipment is designed for indoor/outdoor usage.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.