Zoro Homepage

Adjustables Air Freshener, After the Rain Scent, 7 oz Solid, PK12

  • Mfr # DIA 03663

  • Zoro # G1429971


product price: $28.25
/pk 12, $2.35/ea

Key Features

Type
Cone
Cleaner Form
Solid
Cleaner Container Size
7 oz
Container Type
Cone
Net Weight
7 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA 03663
Zoro #
G1429971
UPC #
10019800036635
Country of Origin
United States

Dimensions

Cleaner Container Size
7 oz
Size
7 oz

Details

Type
Cone
Fragrance
After the Rain
Cleaner Form
Solid
Container Type
Cone
Item
Air Fresheners/Odor Eliminators
Net Weight
7 lbs
Standards
ACMI AP Non-Toxic Certified; BPI Certified
Application
Odor Control

Description

Renuzit Cone Air Fresheners are great for small spaces and lasts up to 30 days. Made with 98% biodegradable gel. Adjust the cone to get the level of fragrance to keep your facility smelling fresh.


  • • Continuous, long-lasting air freshener.
  • • Lasts up to 30 days.
  • • Allows you to adjust the level of freshening power.
  • • Made with 98% biodegradable gel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.