Zoro Homepage

Adjustables Air Freshener, Lovely Lavender, Solid, 7 oz, PK12

  • Mfr # DIA 35001

  • Zoro # G4192673


product price: $29.89
/pk 12, $2.49/ea

Key Features

Type
Cone
Fragrance
Lovely Lavender
Color
White
Cleaner Form
Solid
Cleaner Container Size
7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA 35001
Zoro #
G4192673
UPC #
10023400350015
Country of Origin
United States

Dimensions

Cleaner Container Size
7 oz
Size
7 oz

Details

Type
Cone
Fragrance
Lovely Lavender
Color
White
Cleaner Form
Solid
Application
Odor Control
Net Weight
7 lbs
Item
Air Fresheners/Odor Eliminators
Container Type
Cone

Description

RenuzitĀ® Adjustables Air Freshener, Lovely Lavender, Solid, 7 oz, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.