Adjustables Air Fresheners, Linen Escape, 7 oz Cone, 12PK (Discontinued)
- Mfr # 63111
- Zoro # G816042536
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63111
Zoro #
G816042536
UPC #
-
Country of Origin
United States
Dimensions
Size
7 oz
Details
Fragrance
Linen Escape
Container Type
Cone
Cleaner Form
Solid
Application
Odor Control
Color
Blue
Item
Gel Air Fresheners/Odor Eliminators
Description
Renuzit Cone Air Fresheners are great for small spaces and lasts up to 30 days. Made with 98% biodegradable gel. Adjust the cone to get the level of fragrance to keep your facility smelling fresh.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.