Shop RENUZIT
See all product information
Create Account
Air Freshener, 7 oz, Cone, PK12
- Mfr # 03663
- Zoro # G4997885
product price:Â
$
22.15
/pk of 12, $1.85/ea
Key Features
Fragrance
After the Rain
Color
Green
Recommended Dilution
Ready to Use
Cleaner Form
Solid
Cleaner Container Size
7 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03663
- Zoro #
- G4997885
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 7 oz
- Size
- 7.0 oz.
- Container Size
- 7 oz
Details
- Fragrance
- After the Rain
- Color
- Green
- Recommended Dilution
- Ready to Use
- Cleaner Form
- Solid
- Cleaner Container Type
- Cone
- Cleaner Chemical Product Grouping
- Air Fresheners
- Container Type
- Cone
- Item - Surface and Air Deodorants
- Air Freshener
- Standards
- ACMI AP Non-Toxic Certified; BPI Certified
- Item
- Air Freshener
- Product Series
- Renuzit
- VOC Content
- 0%
- Biodegradable
- Yes
- Air Freshener Form
- Solid
- Surfaces for Use On
- Air
- Net Weight
- 7 oz
- NSF Rating
- Not Rated
- Series
- Renuzit
Description
Air Freshener, Air Fresheners, Fragrance After the Rain, Container Type Cone, Container Size 7 oz, Recommended Dilution Ready to Use, Air Freshener Form Solid, Green, Air, Not Applicable, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Net Weight 7 oz, NSF Rating Not Rated, Product Series Renuzit, VOC Content 0 Percent, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.