This item is Discontinued.

Renuzit Wall Mount Air Freshener Dispenser, 3.75" x 3.25" x 7.25", Silver 1700004395

Wall Mount Air Freshener Dispenser, 3.75" x 3.25" x 7.25", Silver (Discontinued)

  • Mfr # 1700004395
  • Zoro # G5196744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1700004395
Zoro #
G5196744
UPC #
17000043937
Country of Origin
United States

Dimensions

Width
3.75"
Height
7.25"

Details

Color
Pearl
For Use With
RenuzitĀ® 03659, 03663, 03667, 00062, 03674, 03661
Net Weight
0.378 lbs
Material
Plastic

Description

RenuzitĀ® Wall Mount Air Freshener Dispenser, 3.75" x 3.25" x 7.25", Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.