
Wall Mount Air Freshener Dispenser, 3.75 x 3.25 x 7.25, Silver, PK6 (Discontinued)
- Mfr # 04395CT
- Zoro # G7766537
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04395CT
Zoro #
G7766537
UPC #
17000043951
Country of Origin
United States
Dimensions
Height
7.25"
Depth
3.25"
Width
3.75"
Details
For Use With
RenuzitĀ® 03659, 03663, 03667, 00062, 03674, 03661
Color
Pearl
Weight
2.27 lbs
Description
RenuzitĀ® Wall Mount Air Freshener Dispenser, 3.75" x 3.25" x 7.25", Silver, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.