Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bimetal Thermom, 2 In Dial, 0 to 150F

  • Mfr # SUR15V2

  • Zoro # G4716512


product price: $23.75
/ea

Key Features

Accuracy
+/-2%
Connection Location
Back
Dial Size
2 in
Case Material
Aluminum
Temp. Range (F)
0 Degrees to 150 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUR15V2
Zoro #
G4716512
UPC #
-
Country of Origin
China

Dimensions

Dial Size
2 in
Dial Diameter
2 in

Details

Item
Magnetic Dial Thermometer
Accuracy
+/-2%
Connection Location
Back
Case Material
Aluminum
Temp. Range (F)
0 Degrees to 150 Degrees
Sensing Element
Bimetal
Window Material
Plastic
Temp. Range (C)
-20 Degrees to 65 Degrees
Functions
Temperature Indication
Maximum Temperature C
65 Degrees C
Minimum Temperature C
-20 Degrees C
Thermometer Type
Magnetic-Back Dial Thermometer
Maximum Temperature F
150 Degrees F
Lens Material
Glass
Case Features
Aluminum With Optically Clear Crystal
Scale Type
Dial
Minimum Temperature F
0 Degrees F
Construction
Aluminum Housing With Glass Lens
Temperature Scale
Celsius, Fahrenheit
Temperature Range
0 Degrees to 150 Degrees F/-20 Degrees to 65 Degrees C
Housing Material
Aluminum
Maximum Temperature °C
65 Degrees C
Minimum Temperature °F
0 Degrees F
Minimum Temperature °C
-20 Degrees C
Maximum Temperature °F
150 Degrees F

Description

Magnetic Dial Thermometer, Temperature Range 0 Degrees to 150 Degrees F/-20 Degrees to 65 Degrees C, Dial Diameter 2 in, Housing Material Aluminum, Lens Material Glass

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.