Bimetal Thermom, 2 In Dial, 0 to 200F

  • Mfr # FG20P

  • Zoro # G4025427


product price: $38.19
/ea

Key Features

Accuracy
1%
Connection Location
Back
Dial Size
2 in
Case Material
300 Series Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG20P
Zoro #
G4025427
UPC #
853850002003
Country of Origin
China

Dimensions

Dial Size
2 in
Connection Size
Plain Bushing
Stem Length
20 in
Stem Dia.
1/4 in
Dial Diameter
1 13/16 in
Stem Diameter
1/4 in

Details

Item
Compost Dial Thermometer
Accuracy
1%
Connection Location
Back
Case Material
300 Series Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 200 Degrees
Sensing Element
Bimetal
Window Material
Plastic
Scale
Fahrenheit
Maximum Temperature F
200 Degrees F
Scale Type
Dial
Case Features
Hermetically Sealed
Construction
300 Stainless Steel Housing, 304 Stainless Steel Stem and Plastic Lens
Minimum Temperature F
0 Degrees F
Lens Material
Plastic
Fitting Type
Plain Bushing
Functions
Temperature Activity Range
Temperature Range
0 Degrees to 200 Degrees F
Process Connection
Plain Bushing
Housing Material
300 Stainless Steel
Application
Gardening, Home Composting, Schools and Community Programs
Maximum Temperature °F
200 Degrees F
Minimum Temperature °F
0 Degrees F
Temperature Graduations
2 Degrees F

Description

Compost Dial Thermometer, Application Gardening, Home Composting, Schools and Community Programs, 0 Degrees to 200 Degrees F, Stem Length 20 in, Dial Diameter 1 13/16 in, Plain Bushing, 300 Stainless Steel Housing, 304 Stainless Steel Stem and Plastic Lens, Back, Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.