Bimetal Thermom, 2 In Dial, 0 to 500F, Case Material: Aluminum
Mfr # SUR50FV2
Zoro # G4708374
product price: $23.55
/eaKey Features
Accuracy
+/-2%
Connection Location
Back
Dial Size
2 in
Case Material
Aluminum
Temp. Range (F)
0 Degrees to 500 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SUR50FV2
Zoro #
G4708374
UPC #
-
Country of Origin
China
Dimensions
Dial Size
2 in
Dial Diameter
2 in
Description
Magnetic Dial Thermometer, Temperature Range 0 Degrees to 500 Degrees F/-20 Degrees to 260 Degrees C, Dial Diameter 2 in, Housing Material Aluminum, Lens Material Glass
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.