Bimetal Thermom, 2 In Dial, 50 to 750F

  • Mfr # SUR75V2

  • Zoro # G4719687


product price: $26.69
/ea

Key Features

Accuracy
+/-2%
Connection Location
Back
Dial Size
2 in
Case Material
Aluminum
Temp. Range (F)
50 Degrees to 750 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUR75V2
Zoro #
G4719687
UPC #
-
Country of Origin
China

Dimensions

Dial Size
2 in
Dial Diameter
2 in

Details

Item
Magnetic Dial Thermometer
Accuracy
+/-2%
Connection Location
Back
Case Material
Aluminum
Temp. Range (F)
50 Degrees to 750 Degrees
Sensing Element
Bimetal
Window Material
Plastic
Temp. Range (C)
10 Degrees to 400 Degrees
Case Features
Aluminum With Optically Clear Crystal
Minimum Temperature F
50 Degrees F
Scale Type
Dial
Thermometer Type
Magnetic-Back Dial Thermometer
Construction
Aluminum Housing With Glass Lens
Temperature Scale
Celsius, Fahrenheit
Lens Material
Glass
Temperature Range
50 Degrees to 750 Degrees F/10 Degrees to 400 Degrees C
Housing Material
Aluminum
Maximum Temperature C
400 Degrees C
Functions
Temperature Indication
Maximum Temperature F
750 Degrees F
Minimum Temperature C
10 Degrees C
Minimum Temperature °C
10 Degrees C
Maximum Temperature °C
400 Degrees C
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
750 Degrees F

Description

Magnetic Dial Thermometer, Temperature Range 50 Degrees to 750 Degrees F/10 Degrees to 400 Degrees C, Dial Diameter 2 in, Housing Material Aluminum, Lens Material Glass

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.