Bimetal Thermom, 3 In Dial, 0 to 150F

  • Mfr # XR040CF39

  • Zoro # G7757224


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Bottom
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XR040CF39
Zoro #
G7757224
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1-1/2 in Sanitary
Stem Length
4 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Dial Diameter
3 in

Details

Item
Sanitary Dial Thermometer
Accuracy
+/-1%
Connection Location
Bottom
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
Temp. Range (F)
0 Degrees to 150 Degrees
Sensing Element
Bimetal
Case
Hermetically Sealed
Adjustments
External
Coil Finish
Silicone Fillable for Vibration
Includes NIST-Traceable Certificate
No
Minimum Temperature F
0 Degrees F
Enclosure Rating
IP67, NEMA 6
Scale Type
Dial
Resistance Rating
IP67, NEMA 6
Temperature Range
0 Degrees to 150 Degrees F
Standards
3-A, ASME B40.3
Scale
Fahrenheit
Construction
300 Stainless Steel Housing with 316 Stainless Steel Stem with Glass Lens
Maximum Temperature F
150 Degrees F
Flange Material
316 Stainless Steel
Lens Material
Glass
Temperature Graduations
1 Degrees F
3-A Certified
Yes
Process Connection
1 1/2 in Triclamp
Housing Material
300 Stainless Steel
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
150 Degrees F

Description

Sanitary Dial Thermometer, Temperature Range 0 Degrees to 150 Degrees F, Stem Length 4 in, Dial Diameter 3 in, 1 1/2 in Triclamp, Bottom, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.