Bimetal Thermom, 3 In Dial, 0 to 200F
Mfr # A36P 0-200 F
Zoro # G4613235
product price: $97.79
/ea
Free Shipping & Returns
Key Features
Accuracy
1%
Connection Location
Back
Dial Size
3 in
Case Material
300 Series Stainless Steel
Stem Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A36P 0-200 F
Zoro #
G4613235
UPC #
-
Country of Origin
United States
Dimensions
Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
36 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
3 yr
Dial Diameter
3 in
Thread Size
0.5 in
Stem Diameter
5/16 in
Manufacturer Warranty Length
3 yr
Description
Compost Dial Thermometer, Application Heavy Duty Industrial Composting, 0 Degrees to 200 Degrees F, Stem Length 36 in, Dial Diameter 3 in, 1/2 in NPT Male, 300 Stainless Steel Housing, Stainless Steel Stem and Plastic Lens, Back, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.