Bimetal Thermom, 3 In Dial, 0 to 200F

  • Mfr # A36PF 0-200 F

  • Zoro # G4535072


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1%
Connection Location
Back
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A36PF 0-200 F
Zoro #
G4535072
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
36 in
Stem Dia.
5/16 in
Manufacturers Warranty Length
3 yr
Dial Diameter
3 in
Thread Size
0.5 in
Manufacturer Warranty Length
3 yr
Stem Diameter
5/16 in

Details

Item
Compost Dial Thermometer
Accuracy
1%
Connection Location
Back
Case Material
Stainless Steel
Stem Material
Stainless Steel
Temp. Range (F)
0 Degrees to 200 Degrees
Sensing Element
Bimetal
Window Material
Plastic
Case
Hermetically Sealed
Minimum Temperature F
0 Degrees F
Case Features
Hermetically Sealed
Temperature Range
0 Degrees to 200 Degrees F
Scale Type
Dial
Scale
Fahrenheit
Thread Type
NPT
Construction
300 Stainless Steel Housing, Stainless Steel Stem and Plastic Lens
Housing Material
300 Stainless Steel
Process Connection
1/2 in NPT Male
Application
Heavy Duty Industrial Composting
Fitting Type
Threaded
Lens Material
Plastic
Maximum Temperature F
200 Degrees F
Maximum Temperature °F
200 Degrees F
Minimum Temperature °F
0 Degrees F
Temperature Graduations
2 Degrees F

Description

Compost Dial Thermometer, Temperature Range 0 Degrees to 200 Degrees F, Stem Length 36 in, Dial Diameter 3 in, 1/2 in NPT Male, Back, Housing Material Stainless Steel, Lens Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.