Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bimetal Thermom, 5 In Dial, 50 to 300F

  • Mfr # BB090CF63

  • Zoro # G7732277


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
5 in
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB090CF63
Zoro #
G7732277
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1-1/2 in Sanitary
Stem Length
9 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
5 yr
Dial Diameter
5 in
Manufacturer Warranty Length
5 yr

Details

Item
Sanitary Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
Temp. Range (F)
50 Degrees to 300 Degrees
Sensing Element
Bimetal
Window Material
Glass
Adjustments
External
Coil Finish
Silicone Fillable for Vibration
Case
Hermetically Sealed
Construction
300 Stainless Steel Housing with 316 Stainless Steel Stem with Glass Lens
Process Connection
1 1/2 in Triclamp
Enclosure Rating
IP67, NEMA 6
3-A Certified
Yes
Temperature Graduations
2 Degrees F
Flange Material
316 Stainless Steel
Includes NIST-Traceable Certificate
No
Resistance Rating
IP67, NEMA 6
Minimum Temperature F
50 Degrees F
Standards
3-A, ASME B40.3
Scale Type
Dial
Temperature Range
50 Degrees to 300 Degrees F
Scale
Fahrenheit
Housing Material
300 Stainless Steel
Maximum Temperature F
300 Degrees F
Lens Material
Glass
Minimum Temperature °F
50 Degrees F
Maximum Temperature °F
300 Degrees F

Description

Sanitary Dial Thermometer, Temperature Range 50 Degrees to 300 Degrees F, Stem Length 9 in, Dial Diameter 5 in, 1 1/2 in Triclamp, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.