Bimetal Thermom, 5 In Dial, 50 to 300F

  • Mfr # VR040CF63

  • Zoro # G7732462


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Bottom
Dial Size
5 in
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR040CF63
Zoro #
G7732462
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
5 in
Connection Size
1-1/2 in Sanitary
Stem Length
4 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
5 yr
Dial Diameter
5 in
Manufacturer Warranty Length
5 yr

Details

Item
Sanitary Dial Thermometer
Accuracy
+/-1%
Connection Location
Bottom
Case Material
Stainless Steel
Stem Material
316 Stainless Steel
Temp. Range (F)
50 Degrees to 300 Degrees
Sensing Element
Bimetal
Coil Finish
Silicone Fillable for Vibration
Case
Hermetically Sealed
Adjustments
External
Temperature Graduations
2 Degrees F
Standards
3-A, ASME B40.3
Includes NIST-Traceable Certificate
No
Flange Material
316 Stainless Steel
Housing Material
300 Stainless Steel
3-A Certified
Yes
Scale
Fahrenheit
Scale Type
Dial
Construction
300 Stainless Steel Housing with 316 Stainless Steel Stem with Glass Lens
Process Connection
1 1/2 in Triclamp
Enclosure Rating
IP67, NEMA 6
Resistance Rating
IP67, NEMA 6
Lens Material
Glass
Temperature Range
50 Degrees to 300 Degrees F
Minimum Temperature F
50 Degrees F
Maximum Temperature F
300 Degrees F
Maximum Temperature °F
300 Degrees F
Minimum Temperature °F
50 Degrees F

Description

Sanitary Dial Thermometer, Temperature Range 50 Degrees to 300 Degrees F, Stem Length 4 in, Dial Diameter 5 in, 1 1/2 in Triclamp, Bottom, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.