Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Chip Shield, 12-13/12 in. H, Yellow

  • Mfr # TC-1-CM

  • Zoro # G2274557


product price: $591.91
/ea
Free Shipping & Returns

Key Features

For Use With
Conventional Lathe, Small to Medium Size
Material
Aluminum, Polycarbonate
Width
11-13/16"
Features
300mm W x 315mm H, Available In Standard Rear Mounting or Front Mounting Configurations, Available with Optional Coolant Nozzle Attachment, Electrically Interlocked, Heavy Duty Safety Guard to Be Mounted On Lathe's Carriage, May Be Installed On the Cross Slide to Provide Movement In Two-axis Directions, Protects Operator from Chips and Coolant At the Cutting Area of the Machine, Rear Mount, Swings Freely from Side to Side or May Be Locked In Place
Height
12-13/12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-1-CM
Zoro #
G2274557
UPC #
-
Country of Origin
Italy

Dimensions

Width
11-13/16"
Height
12-13/12"
Overall Height
19 in
Overall Width
12 in

Details

Item
Lathe Toolpost Guard
For Use With
Conventional Lathe, Small to Medium Size
Material
Aluminum, Polycarbonate
Features
300mm W x 315mm H, Available In Standard Rear Mounting or Front Mounting Configurations, Available with Optional Coolant Nozzle Attachment, Electrically Interlocked, Heavy Duty Safety Guard to Be Mounted On Lathe's Carriage, May Be Installed On the Cross Slide to Provide Movement In Two-axis Directions, Protects Operator from Chips and Coolant At the Cutting Area of the Machine, Rear Mount, Swings Freely from Side to Side or May Be Locked In Place
Includes
Rear Mounting Post
Color
Yellow
Shield Type
Lathe Chip Shield
Shield Material
Aluminum, Polycarbonate
Guard Mobility
Movable
Guard Shape
Flat
Includes Interlock
Interlock Included
Compatible Product Type
Lathe
Includes Mounting Hardware
Mounting Hardware Included
Compatible Swing Over Bed - Maximum
22 in

Description

Lathe Toolpost Guard, Overall Width 12 in, Overall Height 19 in, Shield Type Lathe Chip Shield, Shield Material Aluminum, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.