Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Cover, 39-3/8 in. Lx5-29/32 in. W

  • Mfr # AR-1000H150

  • Zoro # G2274749


product price: $1,109.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lathe Lead and Feed Screw On Bed Length Up to 40 in
Material
Metal, Aramid Fiber
Length
39-3/8"
Width
5-29/32"
Includes
(2) Boxes, (2) Curtains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR-1000H150
Zoro #
G2274749
UPC #
-
Country of Origin
Italy

Dimensions

Length
39-3/8"
Width
5-29/32"
Overall Width
5 7/8 in
Overall Length
39 3/8 in
Overall Height
39 3/8 in

Details

Item
Retractable Lathe Leadscrew Cover
For Use With
Lathe Lead and Feed Screw On Bed Length Up to 40 in
Material
Metal, Aramid Fiber
Includes
(2) Boxes, (2) Curtains
Color
Yellow
Features
1m L x 150mm W for Each Curtain, Fireproof, High Strength Spring Retraction Mechanism
Shield Material
Aramid Fiber, Metal
Guard Mobility
Fixed
Compatible Product Type
Lathe
Standards
ISO 2286
Includes Interlock
No Interlock
Guard Shape
Flat
Includes Mounting Hardware
Mounting Hardware Included

Description

Retractable Lathe Leadscrew Cover, Overall Length 39 3/8 in, Overall Width 5 7/8 in, Overall Height 39 3/8 in, Shield Material Aramid Fiber, Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.