Safety Guard, 5-1/8 in. Hx7-7/8 in. W
Mfr # TR-2-CM
Zoro # G2274371
product price: $535.99
/ea
Free Shipping & Returns
Key Features
For Use With
Drill Press
Material
Aluminum, Polycarbonate
Width
7-7/8"
Color
Ferndale Yellow
Includes
Arm Assembly with Interlock Switch, Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR-2-CM
Zoro #
G2274371
UPC #
-
Country of Origin
Italy
Dimensions
Width
7-7/8"
Height
5-1/8"
Overall Height
5 1/8 in
Overall Width
7 7/8 in
Guard Width
7 in
Guard Height
10 in
For Quill Diameter
Standard Drill Press
Details
Item
Machine Guard
For Use With
Drill Press
Material
Aluminum, Polycarbonate
Color
Ferndale Yellow
Includes
Arm Assembly with Interlock Switch, Screen
Features
A Motor Starter Station is Required In Order for the Interlock Feature to Work, Arm is Adjustable In Height, Great for Any Drill with A Belt Driven Speed Change System and A Head Unit That is Around 4 in In Width, Safety Interlock Switch, Small Screen 200mm W x 130mm H
Guard Type
Machine Guard
Shield Material
Aluminum, Polycarbonate
Body Material
Aluminum, Polycarbonate
Product Type
Standard Drill Press Guard
Mount Type
Bracket
Window Material
Polycarbonate
Guard Shape
3-Sided
Guard Style
Adjustable
Description
Machine Guard, Guard Style Adjustable, For Quill Diameter Standard Drill Press, Guard Shape 3-Sided, Guard Height 10 in, Guard Width 7 in, Mount Type Bracket, Body Material Aluminum, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.