Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Shield, 13-25/32 in.Lx7 in.W

  • Mfr # TF-350H180

  • Zoro # G2274469


product price: $575.99
/ea
Free Shipping & Returns

Key Features

For Use With
Conventional Lathe, Chuck Size Up to 9 in Diameter
Material
Aluminum, Polycarbonate
Length
13-25/32"
Width
7"
Includes
Arm Assembly with Interlock Switch, Round Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF-350H180
Zoro #
G2274469
UPC #
-
Country of Origin
Italy

Dimensions

Length
13-25/32"
Width
7"
Overall Length
13 25/32 in
Overall Width
7 in
Overall Height
13 3/4 in
Compatible Chuck Size - Maximum
9 in
Compatible Chuck Size - Minimum
8 in

Details

Item
Lathe Chuck Guard
For Use With
Conventional Lathe, Chuck Size Up to 9 in Diameter
Material
Aluminum, Polycarbonate
Includes
Arm Assembly with Interlock Switch, Round Screen
Features
Round Screen 350mm x 180mm, Interlock, Guard Opens Up for Easy Chuck Access, Lathe Safety Guard Can Be Tensioned to Be Able to Stay Mid Way Up, Electrically, Wire is Shielded In Plastic Conduit, Available In Multiple Sizes and Configurations to Suit Your Application
Color
Yellow
Shield Material
Polycarbonate
Shield Type
Safety Shield
Compatible Product Type
Lathe
Guard Frame Material
Steel
Guard Shape
Curved
Guard Mobility
Movable
Includes Interlock
Interlock Included
Includes Mounting Hardware
Mounting Hardware Included

Description

Lathe Chuck Guard, Overall Length 13 25/32 in, Overall Width 7 in, Overall Height 13 3/4 in, Shield Type Safety Shield, Shield Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.