Zoro Homepage
This item is Discontinued.
Repel Insect Repellent, 0.47 oz. 94098

Insect Repellent, 0.47 oz. (Discontinued)

  • Mfr # 94098
  • Zoro # G3778400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94098
Zoro #
G3778400
UPC #
011423940989
Country of Origin
China

Dimensions

Size
0.47 oz
Container Size
0.475 oz

Details

Indoor/Outdoor Usage
Outdoor Only
Form
Liquid Spray
Insect Group
Flying and Crawling
Targeted Insects
Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks
Standards
EPA Registered
Dilution Ratio
Ready to Use
Active Ingredients
DEET
Item
Insect Repellent
DEET Concentration
98.11%
Insect Control Type
Repels

Description

Insect Repellent, Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks, Active Ingredients DEET, DEET Concentration 98.11 Percent, Container Size 0.475 oz, Form Liquid Spray, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Repels, Standards EPA Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.