Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Repel Insect Repellent, Aerosol, 4 oz. HG-94133

Insect Repellent, Aerosol, 4 oz. (Discontinued)

  • Mfr # HG-94133
  • Zoro # G3778419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-94133
Zoro #
G3778419
UPC #
011423941337
Country of Origin
United States

Dimensions

Size
4 oz
Container Size
4 oz

Details

DEET Concentration
25.00%
Indoor/Outdoor Usage
Outdoor Only
Form
Aerosol Spray
Standards
EPA Registered, Hazard Communication Standard 29 CFR 1910.1200
Active Ingredients
DEET
Item
Insect Repellent
Insect Group
Flying and Crawling
Targeted Insects
Chiggers, Fleas, Flies, Gnats, Mosquitos, Ticks
Dilution Ratio
Ready to Use
Insect Control Type
Repels
Container Type
Aerosol Spray Can
Indoor/Outdoor Use
Outdoor

Description

Insect Repellent, Targeted Insects Chiggers, Fleas, Flies, Gnats, Mosquitos, Ticks, Active Ingredients DEET, Indoor/Outdoor Use Outdoor, DEET Concentration 25.00 Percent, Container Size 4 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Repels, Standards EPA Registered, Hazard Communication Standard 29 CFR 1910.1200

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.