Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.5 oz Aerosol Insect Repellent, 40% DEET Concentration, Outdoor Use

  • Mfr # HG-33801

  • Zoro # G3778470


product price: $7.79
/ea

Key Features

DEET Concentration
40.00%
Indoor/Outdoor Usage
Outdoor Only
Form
Aerosol Spray
Standards
EPA Registered, SARA
Active Ingredients
DEET
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-33801
Zoro #
G3778470
UPC #
011423003387
Country of Origin
United States

Dimensions

Size
6.5 oz
Container Size
6.5 oz

Details

DEET Concentration
40.00%
Indoor/Outdoor Usage
Outdoor Only
Form
Aerosol Spray
Standards
EPA Registered, SARA
Active Ingredients
DEET
Item
Insect Repellent
Targeted Insects
Biting Flies, Chiggers, Fleas, Gnats, Mosquitos, Ticks
Dilution Ratio
Ready to Use
Insect Control Type
Repels
Insect Group
Flying and Crawling
Indoor/Outdoor Use
Outdoor
Non-Conductive
No
Container Type
Aerosol Spray Can

Description

Insect Repellent, Targeted Insects Biting Flies, Chiggers, Fleas, Gnats, Mosquitos, Ticks, Active Ingredients DEET, Indoor/Outdoor Use Outdoor, DEET Concentration 40.00 Percent, Container Size 6.5 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Repels, Non-Conductive No, Standards EPA Registered, SARA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.