Zoro Homepage

Insect Repellent Liquid For Mosquitoes/Ticks 4 oz

  • Mfr # HG-94262

  • Zoro # G116042137


product price: $10.49
/ea
Sold in multiples of 6 for $62.94

Key Features

Used For
Insect Repellent
Length
5.85 in
Height
4 in
Width
7.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-94262
Zoro #
G116042137
UPC #
11423942624
Country of Origin
United States

Dimensions

Length
5.85 in
Height
4 in
Width
7.55 in

Details

Used For
Insect Repellent
Item
Insecticides/Repellents

Description

Active Ingredient: IR3535 *Organic: No *Pest Type: Mosquitoes/Ticks *Product Type: Insect Repellent *Ready to Use: Yes *Refillable: No *Sub Brand: *Brand Name: Repel *Container Size: 4 *Deet: *Effectiveness Duration: 8 *Applicator: Aerosol *Product Form

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.