Insect Repellent, Liquid Spray, 4 oz.
Mfr # HG-94109
Zoro # G3778391
product price: $7.59
/eaKey Features
DEET Concentration
DEET-Free
Indoor/Outdoor Usage
Outdoor Only
Form
Liquid Spray
Standards
EPA Registered, SARA
Active Ingredients
Lemon Eucalyptus Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HG-94109
Zoro #
G3778391
UPC #
011423941092
Country of Origin
United Kingdom
Dimensions
Size
4 oz
Container Size
4 oz
Details
DEET Concentration
DEET-Free
Indoor/Outdoor Usage
Outdoor Only
Form
Liquid Spray
Standards
EPA Registered, SARA
Active Ingredients
Lemon Eucalyptus Oil
Item
Insect Repellent
Insect Group
Flying and Crawling
Insect Control Type
Repels
Dilution Ratio
Ready to Use
Targeted Insects
Mosquitos
Container Type
Bottle
Indoor/Outdoor Use
Outdoor
Description
Insect Repellent, Targeted Insects Mosquitos, Active Ingredients Lemon Eucalyptus Oil, Indoor/Outdoor Use Outdoor, DEET Concentration DEET-Free, Container Size 4 oz, Container Type Bottle, Form Liquid Spray, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Repels, Standards EPA Registered, SARA
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.