Zoro Homepage

Insect Repellent, Wipes, 3 oz

  • Mfr # HG-94278

  • Zoro # G114739176


product price: $7.55
/ea

Key Features

DEET Concentration
12.00%
Form
Wipes
Active Ingredients
Picaridin
Container Size
3 oz
Targeted Insects
Biting Flies, Midges, Mosquitos, Ticks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-94278
Zoro #
G114739176
UPC #
10011423942782
Country of Origin
Germany

Dimensions

Container Size
3 oz

Details

DEET Concentration
12.00%
Form
Wipes
Active Ingredients
Picaridin
Item
Insect Repellent Wipes
Targeted Insects
Biting Flies, Midges, Mosquitos, Ticks
Container Type
Packet
Indoor/Outdoor Use
Outdoor

Description

Insect Repellent Wipes, Targeted Insects Biting Flies, Midges, Mosquitos, Ticks, Active Ingredients Picaridin, Indoor/Outdoor Use Outdoor, DEET Concentration 12.00 Percent, Container Size 3 oz, Container Type Packet, Form Wipes, Insect Group Flying, Insect Control Type Repels

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.