Mouse Repellent Discs - Natural Peppermint Oil Twist & Stick Rodent Deterrent, 4PK

  • Mfr # LO1008-004

  • Zoro # G116552698


product price:  $24.99
/pk 4, $6.25/ea

Key Features

Features
Pet Safe, No Mess, No Cleanup, 6-8 ft radius, lastes 4-6 months
Includes
4 discs
Active Ingredients
Peppermint Oil
Application
Twist and stick
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LO1008-004
Zoro #
G116552698
UPC #
199284168855
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Height
3/4 in
Overall Width
2 in

Details

Features
Pet Safe, No Mess, No Cleanup, 6-8 ft radius, lastes 4-6 months
Includes
4 discs
Active Ingredients
Peppermint Oil
Application
Twist and stick
Item
Rodent Repellent
Shape
Circle
Color
Grey

Description

Mice and other rodents often enter homes and vehicles undetected, making their presence known only when they start causing damage or are seen scurrying across the floor. Protect your property effortlessly and mess-free with Mouse Discs! Simply twist and stick the discs in any area-under appliances, on shelves, or in hidden corners-to prevent nesting and infestation. Ideal for versatile use in various locations, these discs cover a 6-8 foot radius and last for 4 to 6 months, providing effective protection. They offer a humane solution, keeping rodents away without harm, using all-natural ingredients.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.