
Mouse Repellent Tape - Rodent Deterrent for Cars, Engines, RV, Camper, 6PK
Mfr # L01013-001
Zoro # G016552699
product price:Â $27.99
/pk 6, $4.67/eaKey Features
Overall Length
11 in
Overall Width
1.6 in
Shape
Rectangle
Features
Pet safe, natural ingredients, 6 months protection, keeps critters away up to 8 ft
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L01013-001
Zoro #
G016552699
UPC #
198715287660
Country of Origin
United States
Dimensions
Overall Length
11 in
Overall Width
1.6 in
Overall Height
0.01 in
Details
Item
Rodent Repellent
Shape
Rectangle
Features
Pet safe, natural ingredients, 6 months protection, keeps critters away up to 8 ft
Color
Yellow
Active Ingredients
Peppermint Oil
Includes
6 self peeling adhesive stips
Application
Adhesive strips
Description
Protect your car parts and wires with Mouse-Tape Rodent Repelling Automotive Tape, a safe and effective alternative to poisons. This easy-to-use, peel-and-stick tape provides up to 6 months of protection against rats and mice, keeping your vehicle's wiring intact. Made with natural active ingredients, Mouse-Tape is safe for both pets and family, offering peace of mind and long-lasting protection. Ideal for use in vehicles, tractors, ATVs, campers, RVs, and any area where rodents are a problem.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.