
Natural Rodent Repellent Balls - Rodent Deterrent Indoor/Outdoor, 9PK
Mfr # LO1009-009
Zoro # G216552697
product price:Â $32.99
/pk 9, $3.67/eaKey Features
Overall Length
2 in
Overall Width
2 in
Features
No mess, safe for pets, 100% Appalachian peppermint oil
Active Ingredients
Peppermint Oil
Application
Twist and place
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LO1009-009
Zoro #
G216552697
UPC #
850010202396
Country of Origin
United States
Dimensions
Overall Length
2 in
Overall Width
2 in
Overall Height
2 in
Details
Item
Rodent Repellent
Features
No mess, safe for pets, 100% Appalachian peppermint oil
Active Ingredients
Peppermint Oil
Application
Twist and place
Shape
Ball
Color
Grey
Includes
9 twist and throw balls
Description
Using traditional mouse traps and poison can endanger children and pets, and they often fail to effectively deter rodents-creating problems for the entire family. Mouse Balls offer a safer, more effective solution by releasing a natural scent that is intolerable to rodents' sensitive sense of smell, yet pleasant to humans. This humane approach drives mice and rodents away without causing harm to them or your loved ones-a true win-win for everyone!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.