Zoro Homepage

Skeeter Beaters Mosquito & Bug Wearable Mini Clips Set of 10

  • Mfr # LO1010-010

  • Zoro # G316552696


product price: $29.99
/ea

Key Features

Width
1.75 in
Active Ingredients
Peppermint Oil
Color
Grey
Features
100% deet free, 9ft radius, use for 6-8 wks, all natural, safe for pets, 100% citronella
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO1010-010
Zoro #
G316552696
UPC #
850010202457
Country of Origin
United States

Dimensions

Width
1.75 in
Depth
0.5 in
Length
1.75 in

Details

Active Ingredients
Peppermint Oil
Color
Grey
Features
100% deet free, 9ft radius, use for 6-8 wks, all natural, safe for pets, 100% citronella
Shape
Circle
Item
Insect Repellant
Includes
10 clips
Application
Clip on

Description

Portable clip-on devices are perfect for outdoor settings, offering convenient protection wherever you go. Their compact and lightweight design makes them easy to attach to clothing, gear, or pet collars. Unlike spray that requires frequent reapplication, our clip-ons provide long-lasting coverage without the harsh smell. Ideal for both adults and children, these clips ensure comfort and protection during any summer activity. Each pack includes two individual clips, so you can keep one for yourself and share the other with a friend or loved one, ensuring youre always prepared for fun.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.