7 lb Jug Mole & Gopher Repellent, Granules, Up to 7000 SqFt, Castor Oil, Cinnamon, Garlic, White Pepper
Mfr # 10530
Zoro # G4673925
product price: $15.99
/eaKey Features
Active Ingredients
Castor Oil, Cinnamon, Garlic, White Pepper
Form
Granules
Weight
7 lb
Used For
Moles and Gophers
Product Type
Mole and Gopher Repellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10530
Zoro #
G4673925
UPC #
718122347216
Country of Origin
United States
Dimensions
Container Size
7 lb
Details
Item
Mole/Gopher Repellent
Active Ingredients
Castor Oil, Cinnamon, Garlic, White Pepper
Form
Granules
Weight
7 lb
Used For
Moles and Gophers
Product Type
Mole and Gopher Repellent
Indoor/Outdoor Use
Outdoor
Container Type
Jug
Targeted Animals
Rodents, Moles, Voles
Description
Mole/Gopher Repellent, Product Type Mole and Gopher Repellent, Indoor/Outdoor Use Outdoor, Targeted Animals Rodents, Moles, Voles, Active Ingredients Castor Oil, Cinnamon, Garlic, White Pepper, Form Granules, Container Size 7 lb, Container Type Jug, Includes Not Applicable, Standards Not Applicable
Restrictions
This item has been restricted from sale in the following states:
AK, HI, NM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.