Repellex
Mole/Gopher Repellent, 24 lb.
- Zoro #: G4685125
- Mfr #: 10545
Hover or click to zoom Tap to zoom
$67.34
- Item: Mole/Gopher Repellent
- Active Ingredients: Castor Oil, Cinnamon, Garlic, White Pepper
- Form: Granules
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $67.34
Repellex #10545 Specifications
- Zoro #: G4685125
- Mfr #: 10545
- Item: Mole/Gopher Repellent
- Active Ingredients: Castor Oil, Cinnamon, Garlic, White Pepper
- Form: Granules
- Weight: 24 lb
- Used For: Moles and Gophers
- Product Type: Mole/Gopher Repellent
- Country of Origin (subject to change): United States
Description
Mole/Gopher Repellent, Active Ingredients Castor Oil, Cinnamon, Garlic, White Pepper, Form Granules, Weight 24 lb, Used For Moles and Gophers
Restrictions and Compliance
- This item has been restricted from sale in the following states: AK, HI, NM
Reviews of Repellex #10545
Explore more
- REPELLEX Repellex 082286 3 lbs Systemic Animal Granular Repellent 82286
- REPELLEX Systemic Animal Repellent, PK500 20010
- REPELLEX Systemic Animal Repellent, PK50 20001
- REPELLEX Mole/Gopher Repellent, 7 lb. 10530
- REPELLEX Mole/Gopher Repellent, 1 gal. 10520
- REPELLEX Systemic Animal Repellent, PK150 20003
- DALEN Animal Repellent Owl Rotating Head Dal 00145 RHO-4
- SHAKE-AWAY Domestic Cat Repel28.5Oz 2854448
- JOBES Jobes LG400171 Deer Barrier, 100 ft L, 7 ft H, Polypropylene LG400171
- ZORO SELECT Mole Trap Plunger, Mechanical 32J091
- ROUNDUP Roundup 5725070 1.33 Gallon Pump N Go Spray 105552
- Repellex Animal Repellents & Traps