Zoro Homepage

Systemic Animal Repellent, PK300

  • Mfr # 20006

  • Zoro # G4243583


product price: $73.39
/pk 300, $0.24/ea

Key Features

Active Ingredients
Capsaicin
Form
Tablets
Weight
2.3 lb
Used For
Deterring Animals Like Deer, Rabbits, Voles, Moles, Gophers, Groundhogs, Feral Hogs, Dogs and Cats From Feeding On All Parts Of Plants
Coverage
Apply (1) Tablet for Every Foot of Plant Height and Width
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20006
Zoro #
G4243583
UPC #
718122349319
Country of Origin
United States

Dimensions

Container Size
300 ct

Details

Item
Animal Repellent
Active Ingredients
Capsaicin
Form
Tablets
Weight
2.3 lb
Used For
Deterring Animals Like Deer, Rabbits, Voles, Moles, Gophers, Groundhogs, Feral Hogs, Dogs and Cats From Feeding On All Parts Of Plants
Coverage
Apply (1) Tablet for Every Foot of Plant Height and Width
For Use On
Ornamentals and Non-edible Plants
Application Method
Place Tablets in Soil or Growing Medium of Plant Once Every Growing Season
Product Type
Deer and Rabbit Repellent
Targeted Animals
Deer, Rabbits
Container Type
Bottle
Indoor/Outdoor Use
Outdoor

Description

Animal Repellent, Product Type Deer and Rabbit Repellent, Indoor/Outdoor Use Outdoor, Targeted Animals Deer, Rabbits, Active Ingredients Capsaicin, Form Tablets, Container Size 300 ct, Container Type Bottle, Includes Not Applicable, Standards Not Applicable, Package Quantity 300

Restrictions

This item has been restricted from sale in the following states: AK, AR, AZ, CA, DC, DE, FL, GA, HI, KY, LA, ME, MS, MT, NC, NE, NH, NM, NV, OK, RI, SC, TN, UT, VT, WV, WY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.