The Atlantis Globe
- Mfr # 33801
- Zoro # G7991375
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Width
15 in
Depth
12 in
Height
17 in
Features
Gyro-Matic Mounting Allows Easy Viewing Of Any Location, Numbered Full-Meridian, True To Life Color To Depict Mountains, Deserts, Forests And Grasslands, Displays Political Boundaries, Oceans Show Undersea Physical Features, Raised Relief
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33801
- Zoro #
- G7991375
- UPC #
- 39231338019
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Depth
- 12 in
- Height
- 17 in
- Diameter
- 12 in
Details
- Item
- Globe
- Color
- Blue
- Features
- Gyro-Matic Mounting Allows Easy Viewing Of Any Location, Numbered Full-Meridian, True To Life Color To Depict Mountains, Deserts, Forests And Grasslands, Displays Political Boundaries, Oceans Show Undersea Physical Features, Raised Relief
- Mounting
- Tabletop
Description
A truly unique 12" diameter physical globe. This special map has raised and indented relief. Land areas are in true-to-life colors to illustrate mountains, deserts, forests and grasslands. Oceans show undersea physical features in rich coloring.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.