
USA Map with Flags, 49'' W x 33'' H
Mfr # 72116
Zoro # G913311948
product price: $22.59
/eaKey Features
Color
Multicolored
Material
CS1 80 lb. Gloss finished paper
Recommended Age
5+ years
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72116
Zoro #
G913311948
UPC #
39231721163
Country of Origin
China
Details
Color
Multicolored
Material
CS1 80 lb. Gloss finished paper
Recommended Age
5+ years
Includes
1-33" x 49" USA Map
Recommended Grade
Grade K+
Description
The Replogle USA map is easy to read and is an essential learning tool for the home and classroom. This map is beautifully framed by all the corresponding flags of the USA. All colors on the map correspond and match the colors on Replogle educational globes to help reinforce geographic location learning. The map measures 49W x 33H.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.