Zoro Homepage

Young Explorer World Map, 24in. x 16in.

  • Mfr # 72164

  • Zoro # G801243078


product price: $36.19
/ea

Key Features

Color
Multi
Material
260 Gsm, 11 Mil Peel & Stick Repositionable Media
Includes
1 map
Recommended Age
10-13 years
Recommended Grade
Grade 5-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72164
Zoro #
G801243078
UPC #
39231721644
Country of Origin
United States

Details

Color
Multi
Material
260 Gsm, 11 Mil Peel & Stick Repositionable Media
Includes
1 map
Recommended Age
10-13 years
Recommended Grade
Grade 5-8

Description

These maps are re-positional, safe for walls, leave no sticky residue, and go on quick and easy which makes them ideal for decorating and educating. Printed on peel-and-stick repositionable media.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.