23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Clear

  • Mfr # H5645TC RC1

  • Zoro # G4431290


product price:  $17.89
/pk 50, $0.36/ea

Key Features

Capacity
23 gal
Strength Rating
Premium
Material
Resin
Thickness
0.9 mil
Size
28 in x 45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H5645TC RC1
Zoro #
G4431290
UPC #
098241140999
Country of Origin
United States

Dimensions

Thickness
0.9 mil
Size
28 in x 45 in
Height
45 in
Width
28 in

Details

Capacity
23 gal
Strength Rating
Premium
Material
Resin
Scent
Unscented
Color
Clear
Item
Trash Bags
Package Configuration
1 Box of 50 Bags
Application
Can Liner
Features
Convenience Pack Boxes
Product Type
Trash Bags

Description

Item Trash Bags, Package Quantity 50

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.