Shop REPRIME
See all product information
Create Account
55 gal Trash Bags, 40 in x 53 in, Premium, 1.3 mil, Black
- Mfr # H8053PK RC1
- Zoro # G4431239
product price:Â
$
39.19
/pk of 50, $0.78/ea
Key Features
Capacity
55 gal
Strength Rating
Premium
Material
Resin
Thickness
1.3 mil
Size
40 in x 53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8053PK RC1
- Zoro #
- G4431239
- UPC #
- 098241141064
- Country of Origin
- United States
- Capacity
- 55 gal
- Strength Rating
- Premium
- Material
- Resin
- Scent
- Unscented
- Color
- Black
- Item
- Trash Bags
- Package Configuration
- 1 Box of 50 Bags
- Features
- Convenience Pack Boxes
- Application
- Can Liner
- Weight
- 9.598 lbs
- Product Type
- Trash Bags
- % Recycled Content
- 0%
- Bag Closure Type
- Open-Face
- Seal
- Star
Dimensions
- Thickness
- 1.3 mil
- Size
- 40 in x 53 in
- Height
- 53 in
- Width
- 40 in
Description
Item Trash Bags, Package Quantity 50
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.