Zoro Homepage

50 Gallon Whiskey Rain Barrel - Brown

  • Mfr # 3242-1

  • Zoro # G216083399


product price: $236.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3242-1
Zoro #
G216083399
UPC #
72358032422
Country of Origin
United States

Description

Rescue deluxe rain barrels are money-saving. By reducing dependency on water from municipal sources the energy demand for purifying water used for yard and gardening purposes is reduced. Collecting rain water eliminates strain on wells and water systems during drought conditions and you save real dollars by reducing your monthly water and sewer bills. The rain barrel is a complete water collection system that holds up to 50 gallons of rainwater. Combining design with function the rain barrel is a rustic whiskey barrel with hand painted black accent bands that looks great with home and garden decors. The top of whiskey barrel is an extra-large planter with built-in weep holes that prevent plant roots from being overwatered and acts as a functional piece of lawn decor. The rain barrel includes a downspout diverter kit that fits any 2 in. x 3 in. or 3 in. x 4 in. downspout. The product comes with a rain water diverter that easily installs into your downspout to divert water into the rain barrel while remaining aesthetically appealing. When the rain barrel is full the diverter sends excess water through your downspout to automatically prevent any rain barrel overflow or standing water. The rain barrel can be connected to a soaker hose for convenient automatic watering of nearby plants. This product includes the following: 50 gallon whiskey barrel with planter diverter 36 in. tubing barb plug 48 in. main hose ball cock with on/off control downspout and 2 hose gaskets. The rain barrel also features a flat-back appearance allowing the user to place it closer to their house or outdoor building. Rain barrel barrels kit water diy diverter how to pump system downspout accessories sale stand wooden make flat back install cistern harvest aqua spigot. Features -Rustic Whiskey Barrel Design -Save Resources By Lowering Your Water Bill While Helping the Environment with The Emsco Group Rescue Whiskey Rain Barrel -This Rain Barrel From Emsco Group Features An Attractive Whiskey Barrel Design That Will Add Rustic Flair To Your Lawn Or Garden -Integrated planter & flat back design - the top of the rain barrel has an integrated planter that allows you to uniquely decorate your rain barrel and use its water to grow your plants! a built-in weep hole inside the planter provides proper drainage and prevents root rot -This rain barrel also features a flat back design to sit closely to the side of your house for an attractive appearance Specifications - Color: Brown - Capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.