
Repair Tape, Silicone, Black, 4 yd L, 1 in W
Mfr # RT12012BBL
Zoro # G911058272
product price:Â $10.19
/eaKey Features
Tape Thickness
20 mil
Standards
ASTM, RoHS, UL Listed
Tape Backing Material
Polyester
Tape Elongation
800 %
Temperature Range
-85 Degrees F to 500 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RT12012BBL
Zoro #
G911058272
UPC #
810030760023
Country of Origin
United States
Dimensions
Tape Thickness
20 mil
Imperial Tape Width
1 in
Imperial Tape Length
4 yd
Metric Tape Length
0.3 m
Metric Tape Width
25 mm
Description
Tape Thickness 20 mil, Tape Brand RESCUE TAPE, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, Food and Beverage, General Maintenance and Repair, Healthcare, Metalworking, Safety, Warehouse, Indoor/Outdoor, Imperial Tape Length 4 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -85 Degrees F, Continuous Roll, Series Not Applicable, Tape Backing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.