Zoro Homepage

2307VB Euro Tissue Holder, Venetian Bronze

  • Mfr # 2307VB

  • Zoro # G103928390


product price: $74.29
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Bronze
Dispenser Height
3.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2307VB
Zoro #
G103928390
UPC #
549549101422
Country of Origin
China

Dimensions

Dispenser Height
3.09 in
Dispenser Depth
2.88 in
Dispenser Width
12.13 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Bronze

Description

This unique European Tissue in the Ridgeview Collection. Treat yourself to top of the line Bathroom Hardware for an elegant touch to your home. A rippled backplate and an open 'Euro' design for those looking for something different from the norm. Residential Essentials Bath Hardware also matches every style of Cabinet Hardware, and will accent any home with a distinct decorative appeal.

Features
  • Collection - Ridgeview
  • Material - Zinc
  • Type - Euro Tissue
  • Finish - Venetian Bronze
  • Dimension - 7-1/8 L x 5-1/8 W x 3-1/8 P in.
  • Plate Dimension - 4 L x 2-1/2 W in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.